Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 3 AWG, White, 500ft
  • Zoro #: G0210007
  • Mfr #: 24347701
$596.76
  • Standards: UL
  • Wire Type - Wire and Cable: THHN
  • Voltage: 600VAC
See full product details
This item ships free.

Southwire #24347701 Specifications

  • Zoro #: G0210007
  • Mfr #: 24347701
Standards: UL Wire Type - Wire and Cable: THHN
Voltage: 600VAC Item: Building Wire
Insulation Material: PVC Number of Conductors: 1
Insulation Material (Wire and Cable): PVC Jacket Material - Wire and Cable: Nylon
Wire Size: 3 AWG Stranded / Solid: Stranded
Packaging: Plastic Spool Jacket Material: Nylon
Wire Color: White Nominal Outside Dia.: 0.35"
Wire and Cable Item: Building Wire Max. Amps: 100
Insulation Material - Wire and Cable: PVC Wire Size - Wire and Cable: 3 AWG
Temp. Rating: 194 Degrees F Stranding: 19
Wire Type: THHN Spool Length: 500 ft.
Trade Designation: THHN Conductor Design: Stranded
Length: 500 ft. Jacket Color: White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 3 AWG, Wire Color White, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.35 In., Packaging Spool, Voltage 600VAC, Stranding 19

Reviews of Southwire #24347701