Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 4/0 AWG, Black, 500ft
  • Zoro #: G0210226
  • Mfr #: 20508802
$2,244.37
  • Insulation Material - Wire and Cable: PVC
  • Number of Conductors: 1
  • Wire Type: THHN
See full product details
This item ships free.

Southwire #20508802 Specifications

  • Zoro #: G0210226
  • Mfr #: 20508802
Insulation Material - Wire and Cable: PVC Number of Conductors: 1
Wire Type: THHN Insulation Material (Wire and Cable): PVC
Max. Amps: 230 Stranded / Solid: Stranded
Nominal Outside Dia.: 0.62" Spool Length: 500 ft.
Voltage: 600VAC Item: Building Wire
Standards: UL,E34382 Wire Size - Wire and Cable: 4/0
Wire and Cable Item: Building Wire Jacket Material: Nylon
Wire Type - Wire and Cable: THHN Insulation Material: PVC
Wire Size: 4/0 Temp. Rating: 194 Degrees F
Jacket Material - Wire and Cable: Nylon Stranding: 19
Wire Color: Black Packaging: Wood Reel with Fiber Drum
Conductor Design: Stranded Length: 500 ft.
Trade Designation: THHN Jacket Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 4/0, Wire Color Black, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.62 In., Packaging Wood Reel with Fiber Drum, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #20508802