Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 4/0 AWG, Green, 500ft
  • Zoro #: G0210217
  • Mfr #: 55613104
$2,635.02
  • Wire Color: Green
  • Jacket Material - Wire and Cable: Nylon
  • Insulation Material - Wire and Cable: PVC
See full product details
This item ships free.

Southwire #55613104 Specifications

  • Zoro #: G0210217
  • Mfr #: 55613104
Wire Color: Green Jacket Material - Wire and Cable: Nylon
Insulation Material - Wire and Cable: PVC Wire Size - Wire and Cable: 4/0
Wire Type: THHN Standards: UL
Packaging: Wood Reel with Fiber Drum Max. Amps: 230
Wire Size: 4/0 Stranded / Solid: Stranded
Stranding: 19 Wire and Cable Item: Building Wire
Temp. Rating: 194 Degrees F Number of Conductors: 1
Jacket Material: Nylon Spool Length: 500 ft.
Nominal Outside Dia.: 0.62" Insulation Material: PVC
Voltage: 600VAC Wire Type - Wire and Cable: THHN
Insulation Material (Wire and Cable): PVC Item: Building Wire
Length: 500 ft. Conductor Design: Stranded
Trade Designation: THHN Jacket Color: Green
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 4/0, Wire Color Green, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.62 In., Packaging Wood Reel with Fiber Drum, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #55613104