Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 4 AWG, Black, 500ft
  • Zoro #: G0209991
  • Mfr #: 20499001
$612.97
  • Jacket Material: Nylon
  • Wire Size (Wire and Cable): 4 AWG
  • Voltage: 600VAC
See full product details
This item ships free.

Southwire #20499001 Specifications

  • Zoro #: G0209991
  • Mfr #: 20499001
Jacket Material: Nylon Wire Size (Wire and Cable): 4 AWG
Voltage: 600VAC Insulation Material - Wire and Cable: PVC
Insulation Material: PVC Wire Size - Wire and Cable: 4 AWG
Temp. Rating: 194 Degrees F Item: Building Wire
Wire and Cable Item: Building Wire Number of Conductors: 1
Wire Type - Wire and Cable: THHN Wire Type: THHN
Max. Amps: 85 Insulation Material (Wire and Cable): PVC
Wire Color: Black Wire Size: 4 AWG
Nominal Outside Dia.: 0.318" Standards: UL,E34382
Stranded / Solid: Stranded Packaging: Plastic Spool
Stranding: 19 Jacket Material - Wire and Cable: Nylon
Spool Length: 500 ft. Conductor Design: Stranded
Length: 500 ft. Trade Designation: THHN
Jacket Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 4 AWG, Wire Color Black, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.32 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #20499001