Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 4 AWG, Blue, 500ft

  • Zoro #: G0209955
  • Mfr #: 20563301
$453.89
  • Stranded / Solid: Stranded
  • Wire Size - Wire and Cable: 4 AWG
  • Number of Conductors: 1
See full product details
This item ships free.

Southwire #20563301 Specifications

  • Zoro #: G0209955
  • Mfr #: 20563301
Stranded / Solid: Stranded Wire Size - Wire and Cable: 4 AWG
Number of Conductors: 1 Packaging: Plastic Spool
Wire Type - Wire and Cable: THHN Wire Size: 4 AWG
Wire Size (Wire and Cable): 4 AWG Insulation Material - Wire and Cable: PVC
Insulation Material (Wire and Cable): PVC Insulation Material: PVC
Jacket Material - Wire and Cable: Nylon Wire Color: Blue
Spool Length: 500 ft. Stranding: 19
Voltage: 600V AC Item: Building Wire
Standards: UL Nominal Outside Dia.: 0.32 in
Temp. Rating: 194 Degrees F Jacket Material: Nylon
Max. Amps: 85 Wire Type: THHN
Wire and Cable Item: Building Wire Length: 500 ft
Trade Designation: THHN Conductor Design: Stranded
Jacket Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 4 AWG, Wire Color Blue, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.32 in, Packaging Spool, Jacket Color Blue, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #20563301