Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 4 AWG, Green, 500ft
  • Zoro #: G0209964
  • Mfr #: 25172801
$529.73
  • Insulation Material (Wire and Cable): PVC
  • Wire Type: THHN
  • Standards: UL
See full product details
This item ships free.

Southwire #25172801 Specifications

  • Zoro #: G0209964
  • Mfr #: 25172801
Insulation Material (Wire and Cable): PVC Wire Type: THHN
Standards: UL Wire and Cable Item: Building Wire
Insulation Material: PVC Voltage: 600VAC
Jacket Material: Nylon Jacket Material - Wire and Cable: Nylon
Wire Size: 4 AWG Spool Length: 500 ft.
Nominal Outside Dia.: 0.318" Item: Building Wire
Wire Size - Wire and Cable: 4 AWG Temp. Rating: 194 Degrees F
Packaging: Plastic Spool Insulation Material - Wire and Cable: PVC
Wire Size (Wire and Cable): 4 AWG Stranded / Solid: Stranded
Number of Conductors: 1 Wire Type - Wire and Cable: THHN
Stranding: 19 Max. Amps: 85
Wire Color: Green Trade Designation: THHN
Length: 500 ft. Conductor Design: Stranded
Jacket Color: Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 4 AWG, Wire Color Green, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.32 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #25172801