Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 4 AWG, Orange, 500ft
  • Zoro #: G0209982
  • Mfr #: 41171002
$631.82
  • Wire and Cable Item: Building Wire
  • Temp. Rating: 194 Degrees F
  • Wire Size: 4 AWG
See full product details
This item ships free.

Southwire #41171002 Specifications

  • Zoro #: G0209982
  • Mfr #: 41171002
Wire and Cable Item: Building Wire Temp. Rating: 194 Degrees F
Wire Size: 4 AWG Stranded / Solid: Stranded
Number of Conductors: 1 Jacket Material: Nylon
Wire Size - Wire and Cable: 4 AWG Standards: UL
Wire Type - Wire and Cable: THHN Voltage: 600VAC
Wire Type: THHN Max. Amps: 85
Item: Building Wire Stranding: 19
Wire Size (Wire and Cable): 4 AWG Jacket Material - Wire and Cable: Nylon
Insulation Material - Wire and Cable: PVC Insulation Material (Wire and Cable): PVC
Spool Length: 500 ft. Packaging: Plastic Spool
Wire Color: Orange Insulation Material: PVC
Nominal Outside Dia.: 0.318" Conductor Design: Stranded
Length: 500 ft. Trade Designation: THHN
Jacket Color: Orange Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 4 AWG, Wire Color Orange, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.32 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #41171002