Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 4 AWG, Red, 500ft

  • Zoro #: G0209937
  • Mfr #: 20498201
$547.41
  • Insulation Material - Wire and Cable: PVC
  • Wire Size - Wire and Cable: 4 AWG
  • Packaging: Plastic Spool
See full product details
This item ships free.

Southwire #20498201 Specifications

  • Zoro #: G0209937
  • Mfr #: 20498201
Insulation Material - Wire and Cable: PVC Wire Size - Wire and Cable: 4 AWG
Packaging: Plastic Spool Wire Size: 4 AWG
Voltage: 600V AC Temp. Rating: 194 Degrees F
Wire and Cable Item: Building Wire Stranded / Solid: Stranded
Spool Length: 500 ft. Insulation Material: PVC
Max. Amps: 85 Jacket Material - Wire and Cable: Nylon
Number of Conductors: 1 Wire Size (Wire and Cable): 4 AWG
Insulation Material (Wire and Cable): PVC Wire Color: Red
Wire Type: THHN Jacket Material: Nylon
Stranding: 19 Standards: UL
Item: Building Wire Wire Type - Wire and Cable: THHN
Nominal Outside Dia.: 0.32 in Trade Designation: THHN
Conductor Design: Stranded Length: 500 ft
Jacket Color: Red Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 4 AWG, Wire Color Red, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.32 in, Packaging Spool, Jacket Color Red, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #20498201