Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 4 AWG, White, 500ft
  • Zoro #: G0209921
  • Mfr #: 20500501
$524.85
  • Voltage: 600VAC
  • Number of Conductors: 1
  • Item: Building Wire
See full product details
This item ships free.

Southwire #20500501 Specifications

  • Zoro #: G0209921
  • Mfr #: 20500501
Voltage: 600VAC Number of Conductors: 1
Item: Building Wire Jacket Material: Nylon
Wire Size - Wire and Cable: 4 AWG Insulation Material - Wire and Cable: PVC
Wire Color: White Insulation Material: PVC
Wire Size: 4 AWG Jacket Material - Wire and Cable: Nylon
Temp. Rating: 194 Degrees F Spool Length: 500 ft.
Packaging: Plastic Spool Wire Size (Wire and Cable): 4 AWG
Stranded / Solid: Stranded Insulation Material (Wire and Cable): PVC
Wire Type - Wire and Cable: THHN Max. Amps: 85
Stranding: 19 Standards: UL
Nominal Outside Dia.: 0.318" Wire and Cable Item: Building Wire
Wire Type: THHN Length: 500 ft.
Conductor Design: Stranded Trade Designation: THHN
Jacket Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 4 AWG, Wire Color White, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.32 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #20500501