Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 4 AWG, Yellow, 500ft
  • Zoro #: G0209946
  • Mfr #: 41169401
$631.82
  • Number of Conductors: 1
  • Insulation Material - Wire and Cable: PVC
  • Max. Amps: 85
See full product details
This item ships free.

Southwire #41169401 Specifications

  • Zoro #: G0209946
  • Mfr #: 41169401
Number of Conductors: 1 Insulation Material - Wire and Cable: PVC
Max. Amps: 85 Insulation Material (Wire and Cable): PVC
Wire Size: 4 AWG Stranding: 19
Wire and Cable Item: Building Wire Wire Size (Wire and Cable): 4 AWG
Jacket Material: Nylon Standards: UL
Jacket Material - Wire and Cable: Nylon Wire Type - Wire and Cable: THHN
Wire Size - Wire and Cable: 4 AWG Item: Building Wire
Stranded / Solid: Stranded Spool Length: 500 ft.
Voltage: 600VAC Wire Color: Yellow
Nominal Outside Dia.: 0.318" Temp. Rating: 194 Degrees F
Packaging: Plastic Spool Wire Type: THHN
Insulation Material: PVC Trade Designation: THHN
Conductor Design: Stranded Length: 500 ft.
Jacket Color: Yellow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 4 AWG, Wire Color Yellow, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.32 In., Packaging Spool, Jacket Color Yellow, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #41169401