Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 6 AWG, Black, 500ft

  • Zoro #: G0209797
  • Mfr #: 20493301
$308.22
  • Item: Building Wire
  • Wire Color: Black
  • Number of Conductors: 1
See full product details
This item ships free.

Southwire #20493301 Specifications

  • Zoro #: G0209797
  • Mfr #: 20493301
Item: Building Wire Wire Color: Black
Number of Conductors: 1 Nominal Outside Dia.: 0.25 in
Voltage: 600V AC Wire Size - Wire and Cable: 6 AWG
Insulation Material (Wire and Cable): PVC Insulation Material: PVC
Jacket Material - Wire and Cable: Nylon Wire Type: THHN
Wire and Cable Item: Building Wire Standards: UL,E34382
Wire Size: 6 AWG Wire Type - Wire and Cable: THHN
Wire Size (Wire and Cable): 6 AWG Stranding: 19
Insulation Material - Wire and Cable: PVC Max. Amps: 65
Spool Length: 500 ft. Packaging: Plastic Spool
Temp. Rating: 194 Degrees F Jacket Material: Nylon
Stranded / Solid: Stranded Length: 500 ft
Trade Designation: THHN Conductor Design: Stranded
Jacket Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 6 AWG, Wire Color Black, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.25 in, Packaging Spool, Jacket Color Black, Voltage 600V AC, Stranding 19

Reviews of Southwire #20493301