Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 6 AWG, Blue, 500ft
  • Zoro #: G0209867
  • Mfr #: 20496601
$275.51
  • Insulation Material - Wire and Cable: PVC
  • Wire Size (Wire and Cable): 6 AWG
  • Temp. Rating: 194 Degrees F
See full product details
This item ships free.

Southwire #20496601 Specifications

  • Zoro #: G0209867
  • Mfr #: 20496601
Insulation Material - Wire and Cable: PVC Wire Size (Wire and Cable): 6 AWG
Temp. Rating: 194 Degrees F Standards: UL
Item: Building Wire Wire Type - Wire and Cable: THHN
Spool Length: 500 ft. Wire Color: Blue
Insulation Material: PVC Wire Type: THHN
Insulation Material (Wire and Cable): PVC Wire Size: 6 AWG
Max. Amps: 65 Stranding: 19
Jacket Material - Wire and Cable: Nylon Number of Conductors: 1
Wire Size - Wire and Cable: 6 AWG Wire and Cable Item: Building Wire
Stranded / Solid: Stranded Packaging: Plastic Spool
Jacket Material: Nylon Nominal Outside Dia.: 0.25"
Voltage: 600VAC Length: 500 ft.
Conductor Design: Stranded Trade Designation: THHN
Jacket Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 6 AWG, Wire Color Blue, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.25 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #20496601