Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 6 AWG, Brown, 500ft
  • Zoro #: G0209885
  • Mfr #: 26069501
$292.92
  • Wire Type: THHN
  • Wire Type - Wire and Cable: THHN
  • Insulation Material - Wire and Cable: PVC
See full product details
This item ships free.

Southwire #26069501 Specifications

  • Zoro #: G0209885
  • Mfr #: 26069501
Wire Type: THHN Wire Type - Wire and Cable: THHN
Insulation Material - Wire and Cable: PVC Stranding: 19
Max. Amps: 65 Wire and Cable Item: Building Wire
Nominal Outside Dia.: 0.25" Temp. Rating: 194 Degrees F
Wire Size: 6 AWG Packaging: Plastic Spool
Standards: UL Wire Size (Wire and Cable): 6 AWG
Voltage: 600VAC Number of Conductors: 1
Jacket Material - Wire and Cable: Nylon Insulation Material (Wire and Cable): PVC
Wire Size - Wire and Cable: 6 AWG Stranded / Solid: Stranded
Item: Building Wire Jacket Material: Nylon
Insulation Material: PVC Wire Color: Brown
Spool Length: 500 ft. Length: 500 ft.
Trade Designation: THHN Conductor Design: Stranded
Jacket Color: Brown Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 6 AWG, Wire Color Brown, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.25 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #26069501