Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 6 AWG, Orange, 500ft
  • Zoro #: G0209894
  • Mfr #: 26067901
$294.74
  • Wire Color: Orange
  • Number of Conductors: 1
  • Wire and Cable Item: Building Wire
See full product details
This item ships free.

Southwire #26067901 Specifications

  • Zoro #: G0209894
  • Mfr #: 26067901
Wire Color: Orange Number of Conductors: 1
Wire and Cable Item: Building Wire Stranded / Solid: Stranded
Insulation Material: PVC Voltage: 600VAC
Jacket Material: Nylon Wire Type - Wire and Cable: THHN
Insulation Material - Wire and Cable: PVC Standards: UL
Packaging: Plastic Spool Wire Size - Wire and Cable: 6 AWG
Spool Length: 500 ft. Insulation Material (Wire and Cable): PVC
Max. Amps: 65 Wire Size: 6 AWG
Jacket Material - Wire and Cable: Nylon Item: Building Wire
Nominal Outside Dia.: 0.25" Wire Size (Wire and Cable): 6 AWG
Temp. Rating: 194 Degrees F Stranding: 19
Wire Type: THHN Length: 500 ft.
Conductor Design: Stranded Trade Designation: THHN
Jacket Color: Orange Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 6 AWG, Wire Color Orange, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.25 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #26067901