Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 6 AWG, Purple, 500ft
  • Zoro #: G0209912
  • Mfr #: 48560701
$282.65
  • Standards: UL
  • Max. Amps: 65
  • Insulation Material (Wire and Cable): PVC
See full product details
This item ships free.

Southwire #48560701 Specifications

  • Zoro #: G0209912
  • Mfr #: 48560701
Standards: UL Max. Amps: 65
Insulation Material (Wire and Cable): PVC Stranding: 19
Wire Type - Wire and Cable: THHN Nominal Outside Dia.: 0.25"
Insulation Material - Wire and Cable: PVC Stranded / Solid: Stranded
Wire Size: 6 AWG Jacket Material: Nylon
Number of Conductors: 1 Wire Type: THHN
Spool Length: 500 ft. Packaging: Plastic Spool
Wire Size (Wire and Cable): 6 AWG Item: Building Wire
Insulation Material: PVC Wire and Cable Item: Building Wire
Voltage: 600VAC Wire Color: Purple
Wire Size - Wire and Cable: 6 AWG Temp. Rating: 194 Degrees F
Jacket Material - Wire and Cable: Nylon Length: 500 ft.
Conductor Design: Stranded Trade Designation: THHN
Jacket Color: Purple Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 6 AWG, Wire Color Purple, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.25 In., Packaging Spool, Voltage 600VAC, Stranding 19

Reviews of Southwire #48560701