Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 6 AWG, Red, 100ft
  • Zoro #: G0209824
  • Mfr #: 20495820
$90.66
  • Item: Building Wire
  • Insulation Material - Wire and Cable: PVC
  • Number of Conductors: 1
See full product details
This item ships free.

Southwire #20495820 Specifications

  • Zoro #: G0209824
  • Mfr #: 20495820
Item: Building Wire Insulation Material - Wire and Cable: PVC
Number of Conductors: 1 Standards: UL
Wire Type - Wire and Cable: THHN Insulation Material: PVC
Wire Type: THHN Stranding: 19
Wire Size (Wire and Cable): 6 AWG Stranded / Solid: Stranded
Voltage: 600VAC Temp. Rating: 194 Degrees F
Wire Size - Wire and Cable: 6 AWG Jacket Material - Wire and Cable: Nylon
Spool Length: 100 ft. Insulation Material (Wire and Cable): PVC
Nominal Outside Dia.: 0.25" Packaging: Coil
Wire and Cable Item: Building Wire Wire Color: Red
Jacket Material: Nylon Max. Amps: 65
Wire Size: 6 AWG Length: 100 ft.
Conductor Design: Stranded Trade Designation: THHN
Jacket Color: Red Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 6 AWG, Wire Color Red, Length 100 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.25 In., Packaging Coil, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #20495820