Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 6 AWG, Yellow, 500ft
  • Zoro #: G0209851
  • Mfr #: 26068701
$292.92
  • Spool Length: 500 ft.
  • Number of Conductors: 1
  • Jacket Material - Wire and Cable: Nylon
See full product details
This item ships free.

Southwire #26068701 Specifications

  • Zoro #: G0209851
  • Mfr #: 26068701
Spool Length: 500 ft. Number of Conductors: 1
Jacket Material - Wire and Cable: Nylon Packaging: Plastic Spool
Insulation Material - Wire and Cable: PVC Nominal Outside Dia.: 0.25"
Voltage: 600VAC Wire and Cable Item: Building Wire
Stranded / Solid: Stranded Wire Type: THHN
Wire Color: Yellow Insulation Material (Wire and Cable): PVC
Standards: UL Wire Size - Wire and Cable: 6 AWG
Temp. Rating: 194 Degrees F Stranding: 19
Max. Amps: 65 Wire Type - Wire and Cable: THHN
Jacket Material: Nylon Wire Size (Wire and Cable): 6 AWG
Wire Size: 6 AWG Item: Building Wire
Insulation Material: PVC Conductor Design: Stranded
Length: 500 ft. Trade Designation: THHN
Jacket Color: Yellow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 6 AWG, Wire Color Yellow, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.25 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #26068701