Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 8 AWG, Black, 100ft
  • Zoro #: G0209675
  • Mfr #: 20488301
$58.31
  • Insulation Material: PVC
  • Wire Size - Wire and Cable: 8 AWG
  • Spool Length: 100 ft.
See full product details
Orders over $75 ship free.

Southwire #20488301 Specifications

  • Zoro #: G0209675
  • Mfr #: 20488301
Insulation Material: PVC Wire Size - Wire and Cable: 8 AWG
Spool Length: 100 ft. Insulation Material - Wire and Cable: PVC
Stranding: 19 Temp. Rating: 194 Degrees F
Nominal Outside Dia.: 0.213" Packaging: Coil
Wire and Cable Item: Building Wire Wire Size (Wire and Cable): 8 AWG
Wire Color: Black Number of Conductors: 1
Wire Type: THHN Voltage: 600VAC
Jacket Material - Wire and Cable: Nylon Insulation Material (Wire and Cable): PVC
Wire Type - Wire and Cable: THHN Max. Amps: 40
Standards: UL Item: Building Wire
Jacket Material: Nylon Wire Size: 8 AWG
Stranded / Solid: Stranded Trade Designation: THHN
Length: 100 ft. Conductor Design: Stranded
Jacket Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 8 AWG, Wire Color Black, Length 100 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.21 In., Packaging Coil, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #20488301