Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 8 AWG, Black, 500ft
  • Zoro #: G0209666
  • Mfr #: 20488312
$196.33
  • Packaging: Plastic Spool
  • Standards: UL,E34382
  • Insulation Material - Wire and Cable: PVC
See full product details
This item ships free.

Southwire #20488312 Specifications

  • Zoro #: G0209666
  • Mfr #: 20488312
Packaging: Plastic Spool Standards: UL,E34382
Insulation Material - Wire and Cable: PVC Item: Building Wire
Wire and Cable Item: Building Wire Insulation Material: PVC
Stranding: 19 Wire Type: THHN
Wire Color: Black Max. Amps: 40
Spool Length: 500 ft. Wire Size - Wire and Cable: 8 AWG
Wire Size (Wire and Cable): 8 AWG Stranded / Solid: Stranded
Wire Type - Wire and Cable: THHN Nominal Outside Dia.: 0.213"
Voltage: 600VAC Insulation Material (Wire and Cable): PVC
Jacket Material: Nylon Wire Size: 8 AWG
Temp. Rating: 140 Degrees F Number of Conductors: 1
Jacket Material - Wire and Cable: Nylon Trade Designation: THHN
Length: 500 ft. Conductor Design: Stranded
Jacket Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 8 AWG, Wire Color Black, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.21 In., Packaging Spool, Voltage 600VAC, Stranding 19

Reviews of Southwire #20488312