Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 8 AWG, Blue, 500ft
  • Zoro #: G0209736
  • Mfr #: 20491712
$186.64
  • Stranding: 19
  • Wire Color: Blue
  • Wire Size (Wire and Cable): 8 AWG
See full product details
This item ships free.

Southwire #20491712 Specifications

  • Zoro #: G0209736
  • Mfr #: 20491712
Stranding: 19 Wire Color: Blue
Wire Size (Wire and Cable): 8 AWG Insulation Material - Wire and Cable: PVC
Jacket Material: Nylon Standards: UL
Insulation Material (Wire and Cable): PVC Wire Size - Wire and Cable: 8 AWG
Temp. Rating: 194 Degrees F Voltage: 600VAC
Wire and Cable Item: Building Wire Wire Type: THHN
Wire Size: 8 AWG Item: Building Wire
Jacket Material - Wire and Cable: Nylon Spool Length: 500 ft.
Insulation Material: PVC Packaging: Plastic Spool
Nominal Outside Dia.: 0.213" Wire Type - Wire and Cable: THHN
Max. Amps: 40 Number of Conductors: 1
Stranded / Solid: Stranded Trade Designation: THHN
Conductor Design: Stranded Length: 500 ft.
Jacket Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 8 AWG, Wire Color Blue, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.21 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #20491712