Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 8 AWG, Green, 500ft
  • Zoro #: G0209745
  • Mfr #: 20492512
$217.10
  • Number of Conductors: 1
  • Wire Type - Wire and Cable: THHN
  • Temp. Rating: 194 Degrees F
See full product details
This item ships free.

Southwire #20492512 Specifications

  • Zoro #: G0209745
  • Mfr #: 20492512
Number of Conductors: 1 Wire Type - Wire and Cable: THHN
Temp. Rating: 194 Degrees F Item: Building Wire
Packaging: Plastic Spool Wire Size (Wire and Cable): 8 AWG
Wire Size: 8 AWG Wire Type: THHN
Wire Color: Green Wire and Cable Item: Building Wire
Jacket Material: Nylon Insulation Material - Wire and Cable: PVC
Max. Amps: 40 Voltage: 600VAC
Nominal Outside Dia.: 0.213" Stranding: 19
Spool Length: 500 ft. Standards: UL
Wire Size - Wire and Cable: 8 AWG Jacket Material - Wire and Cable: Nylon
Insulation Material (Wire and Cable): PVC Stranded / Solid: Stranded
Insulation Material: PVC Conductor Design: Stranded
Trade Designation: THHN Length: 500 ft.
Jacket Color: Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 8 AWG, Wire Color Green, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.21 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #20492512