Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 8 AWG, Gray, 500ft
  • Zoro #: G0209772
  • Mfr #: 23850112
$164.74
  • Wire Size: 8 AWG
  • Temp. Rating: 194 Degrees F
  • Jacket Material: Nylon
See full product details
This item ships free.

Southwire #23850112 Specifications

  • Zoro #: G0209772
  • Mfr #: 23850112
Wire Size: 8 AWG Temp. Rating: 194 Degrees F
Jacket Material: Nylon Wire Type: THHN
Item: Building Wire Wire Type - Wire and Cable: THHN
Insulation Material: PVC Wire and Cable Item: Building Wire
Insulation Material (Wire and Cable): PVC Stranding: 19
Wire Size (Wire and Cable): 8 AWG Stranded / Solid: Stranded
Number of Conductors: 1 Voltage: 600VAC
Jacket Material - Wire and Cable: Nylon Packaging: Plastic Spool
Nominal Outside Dia.: 0.213" Max. Amps: 40
Wire Color: Gray Insulation Material - Wire and Cable: PVC
Spool Length: 500 ft. Wire Size - Wire and Cable: 8 AWG
Standards: UL Length: 500 ft.
Trade Designation: THHN Conductor Design: Stranded
Jacket Color: Gray Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 8 AWG, Wire Color Gray, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.21 In., Packaging Spool, Voltage 600VAC, Stranding 19

Technical Guides

Reviews of Southwire #23850112