Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 8 AWG, Orange, 500ft

  • Zoro #: G0209763
  • Mfr #: 23849312
$209.83
  • Item: Building Wire
  • Wire Size - Wire and Cable: 8 AWG
  • Jacket Material: Nylon
See full product details
This item ships free.

Southwire #23849312 Specifications

  • Zoro #: G0209763
  • Mfr #: 23849312
Item: Building Wire Wire Size - Wire and Cable: 8 AWG
Jacket Material: Nylon Stranding: 19
Wire Color: Orange Spool Length: 500 ft.
Max. Amps: 40 Temp. Rating: 194 Degrees F
Wire and Cable Item: Building Wire Insulation Material: PVC
Wire Size: 8 AWG Packaging: Plastic Spool
Wire Type: THHN Wire Size (Wire and Cable): 8 AWG
Insulation Material (Wire and Cable): PVC Wire Type - Wire and Cable: THHN
Nominal Outside Dia.: 0.21 in Number of Conductors: 1
Voltage: 600V AC Stranded / Solid: Stranded
Standards: UL Insulation Material - Wire and Cable: PVC
Jacket Material - Wire and Cable: Nylon Conductor Design: Stranded
Trade Designation: THHN Length: 500 ft
Jacket Color: Orange Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 8 AWG, Wire Color Orange, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.21 in, Packaging Spool, Jacket Color Orange, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #23849312