Southwire
Building Wire, THHN, 8 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation
Mfr # 20490912
Zoro # G0209711
$299.99
11% off
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 8 AWG
- Length 500 ft
- Voltage 600V AC
- Jacket Color Red
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation 22973206
- SOUTHWIRE Building Wire, THHN, 10 AWG, 1,250 ft, Black, Nylon Jacket, PVC Insulation 58022105
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation 11591505
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Red, PVC Insulation 411040504
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation 22966683
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation 11589984
- SOUTHWIRE Wire Therm Cl-2 18/5 Brwn 25Ft 64169623
- SOUTHWIRE 500'WHT 10 Str BLDGWire, 500PK 22974057
- SOUTHWIRE Cable Armored Steel 14/2 50Ft 55278322
- DOOMSDAY 112-3871J 500 ft. Black 10 Stranded Building Wire DO2671582
- SOUTHWIRE 500'BLK 4 Str BLDG Wire, 500PK 20499001
- Southwire Building Wire