Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 8 AWG, White, 100ft

  • Zoro #: G0209684
  • Mfr #: 20489101
$63.90
  • Item: Building Wire
  • Insulation Material: PVC
  • Wire Type: THHN
See full product details
Orders over $75 ship free.

Southwire #20489101 Specifications

  • Zoro #: G0209684
  • Mfr #: 20489101
Item: Building Wire Insulation Material: PVC
Wire Type: THHN Max. Amps: 40
Number of Conductors: 1 Jacket Material - Wire and Cable: Nylon
Packaging: Coil Voltage: 600V AC
Wire Size (Wire and Cable): 8 AWG Wire Size: 8 AWG
Temp. Rating: 194 Degrees F Wire Size - Wire and Cable: 8 AWG
Wire Color: White Insulation Material (Wire and Cable): PVC
Nominal Outside Dia.: 0.21 in Jacket Material: Nylon
Standards: UL Insulation Material - Wire and Cable: PVC
Spool Length: 100 ft. Wire and Cable Item: Building Wire
Stranded / Solid: Stranded Wire Type - Wire and Cable: THHN
Stranding: 19 Length: 100 ft
Conductor Design: Stranded Trade Designation: THHN
Jacket Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 8 AWG, Wire Color White, Length 100 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.21 in, Packaging Coil, Jacket Color White, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #20489101