Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 8 AWG, Yellow, 500ft

  • Zoro #: G0209727
  • Mfr #: 23848512
$220.01
  • Wire Type: THHN
  • Stranding: 19
  • Packaging: Plastic Spool
See full product details
This item ships free.

Southwire #23848512 Specifications

  • Zoro #: G0209727
  • Mfr #: 23848512
Wire Type: THHN Stranding: 19
Packaging: Plastic Spool Nominal Outside Dia.: 0.21 in
Wire Size (Wire and Cable): 8 AWG Wire Type - Wire and Cable: THHN
Jacket Material: Nylon Wire Size - Wire and Cable: 8 AWG
Insulation Material: PVC Voltage: 600V AC
Item: Building Wire Standards: UL
Wire Color: Yellow Jacket Material - Wire and Cable: Nylon
Number of Conductors: 1 Max. Amps: 40
Insulation Material (Wire and Cable): PVC Spool Length: 500 ft.
Wire Size: 8 AWG Wire and Cable Item: Building Wire
Stranded / Solid: Stranded Temp. Rating: 194 Degrees F
Insulation Material - Wire and Cable: PVC Conductor Design: Stranded
Trade Designation: THHN Length: 500 ft
Jacket Color: Yellow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 8 AWG, Wire Color Yellow, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.21 in, Packaging Spool, Jacket Color Yellow, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #23848512