Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, Bare Copper, 4 AWG, 198ft

  • Zoro #: G0496361
  • Mfr #: 10674003
$193.12
  • Wire Color: Copper
  • Max. Amps: 170
  • Wire Size (Wire and Cable): 4 AWG
See full product details
This item ships free.

Southwire #10674003 Specifications

  • Zoro #: G0496361
  • Mfr #: 10674003
Wire Color: Copper Max. Amps: 170
Wire Size (Wire and Cable): 4 AWG Wire Size: 4 AWG
Number of Conductors: 1 Jacket Material - Wire and Cable: No Jacket
Standards: ASTM Item: Bare Copper Grounding Wire
Wire Type: Bare Copper Nominal Outside Dia.: 0.23 in
Wire and Cable Item: Building Wire Stranded / Solid: Stranded
Spool Length: 198 ft. Packaging: Plastic Spool
Insulation Material: None Wire Type - Wire and Cable: Bare
Wire Size - Wire and Cable: 4 AWG Insulation Material - Wire and Cable: None
Temp. Rating: 167 Degrees F Stranding: 7
Voltage: 600V AC Conductor Design: Stranded
Length: 198 ft Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bare Copper Grounding Wire, Wire Size 4 AWG, Length 198 ft, Conductor Design Stranded, Nominal Outside Dia. 0.23 in, Packaging Spool, Number of Conductors 1, Voltage 600V AC, Stranding 7, Temp. Rating 167 Degrees F, Standards ASTM

Technical Guides

Reviews of Southwire #10674003