Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, Coil, 8 AWG, 100 ft. L

  • Zoro #: G0194637
  • Mfr #: 20492533
$45.80
  • Trade Designation: THHN
  • Stranding: 7
  • Item: Building Wire
See full product details
Orders over $75 ship free.

Southwire #20492533 Specifications

  • Zoro #: G0194637
  • Mfr #: 20492533
Trade Designation: THHN Stranding: 7
Item: Building Wire Jacket Material: Nylon
Application: Cable Trays and Branch Circuits in Commercial or Industrial Usage, Conduit Wire Color: Green
Insulation Material: PVC Temp. Rating: 194 Degrees F
Wire Size: 8 AWG Length: 100 ft
Nominal Outside Dia.: 0.22 in Conductor Design: Stranded
Jacket Color: Green Standards: UL Listed
Packaging: Coil Number of Conductors: 1
Voltage: 600V Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 8 AWG, Wire Color Green, Length 100 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.22 In., Packaging Coil, Jacket Color Green, Voltage 600V, Stranding 7

Reviews of Southwire #20492533