Southwire
Building Wire, THHN, 10 AWG, 1,250 ft, Blue, Nylon Jacket, PVC Insulation
Mfr # 58022205
Zoro # G0198444
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 10 AWG
- Length 1,250 ft
- Voltage 600V
- Jacket Color Blue
Explore More Products
- SOUTHWIRE Wire Bldg 10G Solx500 Thhn Red 10RED-SOLX500
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Green, PVC Insulation 411050505
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation 37116103
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation 22955906
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation 11583201
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation 24348501
- SOUTHWIRE 10/3Nm-Wgx250Ft Building Wire 10/3NM-WGX250 8154080
- SOUTHWIRE 50' 12Str RED BLDG Wire 22966683
- SOUTHWIRE 6 AWG UL THHN Building Wire, Bare copper, 19 Strand, PVC, 600V, White, Sold by the FT 000000000020494105
- BELDEN 16 AWG, White, TFE Jacket, PTFE Insulation 83337E 009 100
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation R800-1014-0-50
- Southwire Building Wire