Southwire
Building Wire, THHN, 10 AWG, 1,250 ft, Yellow, Nylon Jacket, PVC Insulation
Mfr # 58025605
Zoro # G0200989
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 10 AWG
- Length 1,250 ft
- Voltage 600V
- Jacket Color Yellow
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation 11583283
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Orange, Nylon Jacket, PVC Insulation 11585705
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation 20493301
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation 37093271
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Brown, PVC Insulation 411030507
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation 11598001
- SOUTHWIRE 500'RED 12Sol BLDG Wire, 500PK 11589958
- SOUTHWIRE 500'WHT 12 Sol BLDGWire, 500PK 11588158
- SOUTHWIRE Building Wire, 10 AWG Wire, 1 Conductor, 500 ft L, Copper Conductor, PVC Insulation 1/0BK-STRX500
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation 11591583
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Yellow, PVC Insulation 411050502
- Southwire Building Wire