Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, CoilPak, 10 AWG, 1250 ft. L

  • Zoro #: G0198819
  • Mfr #: 58026005
$355.20
  • Number of Conductors: 1
  • Nominal Outside Dia.: 0.16 in
  • Conductor Design: Stranded
See full product details
This item ships free.

Southwire #58026005 Specifications

  • Zoro #: G0198819
  • Mfr #: 58026005
Number of Conductors: 1 Nominal Outside Dia.: 0.16 in
Conductor Design: Stranded Stranding: 7
Wire Color: Black, White Jacket Color: Black/White
Item: Building Wire Packaging: CoilPak
Length: 1,250 ft Temp. Rating: 194 Degrees F
Trade Designation: THHN Standards: UL Listed
Voltage: 600V Application: Cable Trays and Branch Circuits in Commercial or Industrial Usage, Conduit
Wire Size: 10 AWG Jacket Material: Nylon
Insulation Material: PVC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Black, White, Length 1250 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.16 In., Packaging CoilPak, Jacket Color Black/White, Voltage 600V, Stranding 7

Reviews of Southwire #58026005