Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, CoilPak, 10 AWG, 1250 ft. L
  • Zoro #: G0192799
  • Mfr #: 58456705
$355.20
  • Jacket Color: Green/Yellow
  • Item: Building Wire
  • Temp. Rating: 194 Degrees F
See full product details
This item ships free.

Southwire #58456705 Specifications

  • Zoro #: G0192799
  • Mfr #: 58456705
Jacket Color: Green/Yellow Item: Building Wire
Temp. Rating: 194 Degrees F Jacket Material: Nylon
Stranding: 7 Wire Color: Green, Yellow
Application: Conduit, Cable Trays and Branch Circuits in Commercial or Industrial Usage Nominal Outside Dia.: 0.16"
Length: 1250 ft. Insulation Material: PVC
Wire Size: 10 AWG Number of Conductors: 1
Packaging: CoilPak Conductor Design: Stranded
Voltage: 600V Standards: UL Listed
Trade Designation: THHN Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Green, Yellow, Length 1250 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.16 In., Packaging CoilPak, Jacket Color Green/Yellow, Voltage 600V, Stranding 7

Reviews of Southwire #58456705