Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, TFFN, 16/8, Black, 500 ft.

  • Zoro #: G0183994
  • Mfr #: 27032201
$48.05
  • Spool Length: 500 ft.
  • Stranding: 26
  • Jacket Material: Nylon
See full product details
Orders over $75 ship free.

Southwire #27032201 Specifications

  • Zoro #: G0183994
  • Mfr #: 27032201
Spool Length: 500 ft. Stranding: 26
Jacket Material: Nylon Insulation Material - Wire and Cable: PVC
Packaging: Plastic Spool Jacket Material - Wire and Cable: Nylon
Max. Amps: 8 Wire and Cable Item: Building Wire
Temp. Rating: 194 Degrees F Insulation Material: PVC
Voltage: 600V AC Wire Color: Black
Nominal Outside Dia.: 0.1 in Insulation Material (Wire and Cable): PVC
Wire Type: TFFN Standards: UL
Wire Size (Wire and Cable): 16 AWG Stranded / Solid: Stranded
Item: Fixture Wire Wire Size: 16 AWG
Wire Type - Wire and Cable: TFFN Wire Size - Wire and Cable: 16 AWG
Number of Conductors: 1 Length: 500 ft
Conductor Design: Stranded Trade Designation: TFFN
Jacket Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fixture Wire, Trade Designation TFFN, Wire Size 16 AWG, Wire Color Black, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.1 in, Packaging Spool, Jacket Color Black, Voltage 600V AC, Stranding 26

Technical Guides

Reviews of Southwire #27032201