Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, TFFN, 16/8, Red, 500 ft.

  • Zoro #: G0183985
  • Mfr #: 27034801
$46.40
  • Stranded / Solid: Stranded
  • Voltage: 600V AC
  • Wire and Cable Item: Building Wire
See full product details
Orders over $75 ship free.

Southwire #27034801 Specifications

  • Zoro #: G0183985
  • Mfr #: 27034801
Stranded / Solid: Stranded Voltage: 600V AC
Wire and Cable Item: Building Wire Number of Conductors: 1
Insulation Material: PVC Wire Type: TFFN
Insulation Material - Wire and Cable: PVC Wire Size - Wire and Cable: 16 AWG
Wire Size (Wire and Cable): 16 AWG Jacket Material - Wire and Cable: Nylon
Wire Color: Red Wire Size: 16 AWG
Nominal Outside Dia.: 0.1 in Item: Fixture Wire
Packaging: Plastic Spool Temp. Rating: 194 Degrees F
Spool Length: 500 ft. Standards: UL
Insulation Material (Wire and Cable): PVC Stranding: 26
Wire Type - Wire and Cable: TFFN Jacket Material: Nylon
Max. Amps: 8 Conductor Design: Stranded
Trade Designation: TFFN Length: 500 ft
Jacket Color: Red Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fixture Wire, Trade Designation TFFN, Wire Size 16 AWG, Wire Color Red, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.1 in, Packaging Spool, Jacket Color Red, Voltage 600V AC, Stranding 26

Technical Guides

Reviews of Southwire #27034801