Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 10 AWG, Blue, 2500ft

  • Zoro #: G0184931
  • Mfr #: 11598005
$569.29
  • Spool Length: 2500 ft.
  • Wire Type: THHN
  • Stranded / Solid: Solid
See full product details
Out of Stock

Southwire #11598005 Specifications

  • Zoro #: G0184931
  • Mfr #: 11598005
Spool Length: 2500 ft. Wire Type: THHN
Stranded / Solid: Solid Jacket Material - Wire and Cable: Nylon
Wire Size - Wire and Cable: 10 AWG Voltage: 600V AC
Wire Type - Wire and Cable: THHN Temp. Rating: 194 Degrees F
Item: Building Wire Max. Amps: 30
Wire Color: Blue Wire and Cable Item: Building Wire
Stranding: 1 Jacket Material: Nylon
Standards: UL Wire Size: 10 AWG
Number of Conductors: 1 Packaging: Plastic Spool
Nominal Outside Dia.: 0.15 in Insulation Material: PVC
Insulation Material - Wire and Cable: PVC Insulation Material (Wire and Cable): PVC
Wire Size (Wire and Cable): 10 AWG Length: 2,500 ft
Conductor Design: Solid Trade Designation: THHN
Jacket Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Blue, Length 2,500 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.15 in, Packaging Spool, Jacket Color Blue, Voltage 600V AC, Stranding 1

Reviews of Southwire #11598005