Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 10 AWG, Red, 100ft

  • Zoro #: G0209483
  • Mfr #: 22975737
$52.55
  • Jacket Material - Wire and Cable: Nylon
  • Wire Type - Wire and Cable: THHN
  • Wire and Cable Item: Building Wire
See full product details
Orders over $75 ship free.

Southwire #22975737 Specifications

  • Zoro #: G0209483
  • Mfr #: 22975737
Jacket Material - Wire and Cable: Nylon Wire Type - Wire and Cable: THHN
Wire and Cable Item: Building Wire Item: Building Wire
Insulation Material: PVC Wire Size - Wire and Cable: 10 AWG
Wire Type: THHN Spool Length: 100 ft.
Packaging: Plastic Spool Insulation Material (Wire and Cable): PVC
Stranding: 19 Stranded / Solid: Stranded
Temp. Rating: 194 Degrees F Wire Color: Red
Nominal Outside Dia.: 0.16 in Wire Size: 10 AWG
Jacket Material: Nylon Insulation Material - Wire and Cable: PVC
Voltage: 600V AC Number of Conductors: 1
Max. Amps: 30 Wire Size (Wire and Cable): 10 AWG
Standards: UL Length: 100 ft
Trade Designation: THHN Conductor Design: Stranded
Jacket Color: Red Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Red, Length 100 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.16 in, Packaging Spool, Jacket Color Red, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #22975737