Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 10 AWG, White, 2500ft

  • Zoro #: G0184904
  • Mfr #: 11596405
$552.23
  • Insulation Material - Wire and Cable: PVC
  • Item: Building Wire
  • Wire and Cable Item: Building Wire
See full product details
This item ships free.

Southwire #11596405 Specifications

  • Zoro #: G0184904
  • Mfr #: 11596405
Insulation Material - Wire and Cable: PVC Item: Building Wire
Wire and Cable Item: Building Wire Wire Size - Wire and Cable: 10 AWG
Jacket Material - Wire and Cable: Nylon Wire Type - Wire and Cable: THHN
Insulation Material: PVC Wire Type: THHN
Wire Color: White Standards: UL
Packaging: Plastic Spool Jacket Material: Nylon
Temp. Rating: 194 Degrees F Max. Amps: 30
Spool Length: 2500 ft. Stranding: 1
Voltage: 600V AC Number of Conductors: 1
Stranded / Solid: Solid Nominal Outside Dia.: 0.15 in
Wire Size: 10 AWG Wire Size (Wire and Cable): 10 AWG
Insulation Material (Wire and Cable): PVC Trade Designation: THHN
Length: 2,500 ft Conductor Design: Solid
Jacket Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color White, Length 2,500 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.15 in, Packaging Spool, Jacket Color White, Voltage 600V AC, Stranding 1

Technical Guides

Reviews of Southwire #11596405