Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 10 AWG, White, 2500ft

  • Zoro #: G0209535
  • Mfr #: 22974006
$440.68
  • Wire Type - Wire and Cable: THHN
  • Jacket Material - Wire and Cable: Nylon
  • Packaging: Plastic Spool
See full product details
This item ships free.

Southwire #22974006 Specifications

  • Zoro #: G0209535
  • Mfr #: 22974006
Wire Type - Wire and Cable: THHN Jacket Material - Wire and Cable: Nylon
Packaging: Plastic Spool Number of Conductors: 1
Max. Amps: 30 Wire Size (Wire and Cable): 10 AWG
Wire and Cable Item: Building Wire Wire Size: 10 AWG
Nominal Outside Dia.: 0.16 in Wire Type: THHN
Insulation Material: PVC Temp. Rating: 194 Degrees F
Insulation Material - Wire and Cable: PVC Stranded / Solid: Stranded
Item: Building Wire Wire Size - Wire and Cable: 10 AWG
Voltage: 600V AC Standards: UL
Insulation Material (Wire and Cable): PVC Stranding: 19
Wire Color: White Jacket Material: Nylon
Spool Length: 2500 ft. Conductor Design: Stranded
Trade Designation: THHN Length: 2,500 ft
Jacket Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color White, Length 2,500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.16 in, Packaging Spool, Jacket Color White, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #22974006