Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 10 AWG, Yellow, 2500ft

  • Zoro #: G0209553
  • Mfr #: 22978106
$507.41
  • Wire Color: Yellow
  • Nominal Outside Dia.: 0.16 in
  • Stranding: 19
See full product details
Out of Stock

Southwire #22978106 Specifications

  • Zoro #: G0209553
  • Mfr #: 22978106
Wire Color: Yellow Nominal Outside Dia.: 0.16 in
Stranding: 19 Wire Size - Wire and Cable: 10 AWG
Standards: UL Jacket Material: Nylon
Wire Size: 10 AWG Jacket Material - Wire and Cable: Nylon
Wire Type - Wire and Cable: THHN Wire Size (Wire and Cable): 10 AWG
Temp. Rating: 194 Degrees F Voltage: 600V AC
Insulation Material (Wire and Cable): PVC Packaging: Plastic Spool
Insulation Material - Wire and Cable: PVC Spool Length: 2500 ft.
Wire Type: THHN Insulation Material: PVC
Number of Conductors: 1 Item: Building Wire
Max. Amps: 30 Wire and Cable Item: Building Wire
Stranded / Solid: Stranded Length: 2,500 ft
Trade Designation: THHN Conductor Design: Stranded
Jacket Color: Yellow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Yellow, Length 2,500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.16 in, Packaging Spool, Jacket Color Yellow, Voltage 600V AC, Stranding 19

Reviews of Southwire #22978106