Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 12 AWG, Black, 50ft

  • Zoro #: G0184667
  • Mfr #: 11587383
$14.03
  • Standards: UL
  • Item: Building Wire
  • Wire and Cable Item: Building Wire
See full product details
Orders over $75 ship free.

Southwire #11587383 Specifications

  • Zoro #: G0184667
  • Mfr #: 11587383
Standards: UL Item: Building Wire
Wire and Cable Item: Building Wire Wire Color: Black
Packaging: Plastic Spool Temp. Rating: 194 Degrees F
Max. Amps: 20 Number of Conductors: 1
Jacket Material - Wire and Cable: Nylon Wire Type - Wire and Cable: THHN
Spool Length: 50 ft. Insulation Material - Wire and Cable: PVC
Voltage: 600V AC Wire Size - Wire and Cable: 12 AWG
Stranding: 1 Jacket Material: Nylon
Stranded / Solid: Solid Wire Type: THHN
Nominal Outside Dia.: 0.12 in Wire Size: 12 AWG
Wire Size (Wire and Cable): 12 AWG Insulation Material (Wire and Cable): PVC
Insulation Material: PVC Conductor Design: Solid
Trade Designation: THHN Length: 50 ft
Jacket Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Black, Length 50 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.12 in, Packaging Spool, Jacket Color Black, Voltage 600V AC, Stranding 1

Technical Guides

Reviews of Southwire #11587383