Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 12 AWG, Pink, 500ft

  • Zoro #: G0184484
  • Mfr #: 25647901
$66.42
  • Wire Color: Pink
  • Item: Building Wire
  • Spool Length: 500 ft.
See full product details
Orders over $75 ship free.

Southwire #25647901 Specifications

  • Zoro #: G0184484
  • Mfr #: 25647901
Wire Color: Pink Item: Building Wire
Spool Length: 500 ft. Wire Size - Wire and Cable: 12 AWG
Max. Amps: 20 Wire and Cable Item: Building Wire
Insulation Material (Wire and Cable): PVC Number of Conductors: 1
Nominal Outside Dia.: 0.12 in Temp. Rating: 194 Degrees F
Voltage: 600V AC Stranded / Solid: Solid
Wire Type - Wire and Cable: THHN Insulation Material: PVC
Wire Type: THHN Packaging: Plastic Spool
Standards: UL Jacket Material - Wire and Cable: Nylon
Wire Size (Wire and Cable): 12 AWG Insulation Material - Wire and Cable: PVC
Jacket Material: Nylon Stranding: 1
Wire Size: 12 AWG Conductor Design: Solid
Trade Designation: THHN Length: 500 ft
Jacket Color: Pink Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Pink, Length 500 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.12 in, Packaging Spool, Jacket Color Pink, Voltage 600V AC, Stranding 1

Technical Guides

Reviews of Southwire #25647901