Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 12 AWG, Red, 100ft

  • Zoro #: G0209167
  • Mfr #: 22966684
$32.59
  • Wire Type: THHN
  • Wire Type - Wire and Cable: THHN
  • Insulation Material: PVC
See full product details
Orders over $75 ship free.

Southwire #22966684 Specifications

  • Zoro #: G0209167
  • Mfr #: 22966684
Wire Type: THHN Wire Type - Wire and Cable: THHN
Insulation Material: PVC Standards: UL
Wire Size: 12 AWG Nominal Outside Dia.: 0.13 in
Jacket Material: Nylon Jacket Material - Wire and Cable: Nylon
Wire Size (Wire and Cable): 12 AWG Item: Building Wire
Temp. Rating: 194 Degrees F Stranding: 19
Voltage: 600V AC Wire and Cable Item: Building Wire
Stranded / Solid: Stranded Spool Length: 100 ft.
Packaging: Plastic Spool Wire Color: Red
Max. Amps: 20 Wire Size - Wire and Cable: 12 AWG
Insulation Material (Wire and Cable): PVC Number of Conductors: 1
Insulation Material - Wire and Cable: PVC Conductor Design: Stranded
Length: 100 ft Trade Designation: THHN
Jacket Color: Red Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Red, Length 100 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.13 in, Packaging Spool, Jacket Color Red, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #22966684