Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 14 AWG, Brown, 2500ft

  • Zoro #: G0208905
  • Mfr #: 22962506
$255.95
  • Insulation Material (Wire and Cable): PVC
  • Number of Conductors: 1
  • Item: Building Wire
See full product details
This item ships free.

Southwire #22962506 Specifications

  • Zoro #: G0208905
  • Mfr #: 22962506
Insulation Material (Wire and Cable): PVC Number of Conductors: 1
Item: Building Wire Temp. Rating: 194 Degrees F
Jacket Material - Wire and Cable: Nylon Packaging: Plastic Spool
Wire Size - Wire and Cable: 14 AWG Max. Amps: 15
Insulation Material: PVC Standards: UL
Insulation Material - Wire and Cable: PVC Wire Type: THHN
Wire Type - Wire and Cable: THHN Wire Size: 14 AWG
Wire Size (Wire and Cable): 14 AWG Stranding: 19
Jacket Material: Nylon Nominal Outside Dia.: 0.11 in
Wire Color: Brown Wire and Cable Item: Building Wire
Voltage: 600V AC Stranded / Solid: Stranded
Spool Length: 2500 ft. Trade Designation: THHN
Length: 2,500 ft Conductor Design: Stranded
Jacket Color: Brown Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Brown, Length 2,500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.11 in, Packaging Spool, Jacket Color Brown, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #22962506