Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 14 AWG, Brown, 500ft

  • Zoro #: G0184317
  • Mfr #: 11586501
$48.52
  • Max. Amps: 15
  • Insulation Material - Wire and Cable: PVC
  • Stranding: 1
See full product details
Orders over $75 ship free.

Southwire #11586501 Specifications

  • Zoro #: G0184317
  • Mfr #: 11586501
Max. Amps: 15 Insulation Material - Wire and Cable: PVC
Stranding: 1 Insulation Material: PVC
Voltage: 600V AC Stranded / Solid: Solid
Standards: UL,E34382 Wire Color: Brown
Packaging: Plastic Spool Wire and Cable Item: Building Wire
Nominal Outside Dia.: 0.1 in Spool Length: 500 ft.
Insulation Material (Wire and Cable): PVC Wire Size (Wire and Cable): 14 AWG
Jacket Material - Wire and Cable: Nylon Wire Size: 14 AWG
Wire Size - Wire and Cable: 14 AWG Wire Type - Wire and Cable: THHN
Number of Conductors: 1 Item: Building Wire
Wire Type: THHN Jacket Material: Nylon
Temp. Rating: 194 Degrees F Trade Designation: THHN
Conductor Design: Solid Length: 500 ft
Jacket Color: Brown Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Brown, Length 500 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.1 in, Packaging Spool, Jacket Color Brown, Voltage 600V AC, Stranding 1

Technical Guides

Reviews of Southwire #11586501