Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 14 AWG, Green, 100ft

  • Zoro #: G0208801
  • Mfr #: 22959184
$24.99
  • Wire and Cable Item: Building Wire
  • Item: Building Wire
  • Stranding: 19
See full product details
Orders over $75 ship free.

Southwire #22959184 Specifications

  • Zoro #: G0208801
  • Mfr #: 22959184
Wire and Cable Item: Building Wire Item: Building Wire
Stranding: 19 Nominal Outside Dia.: 0.11 in
Number of Conductors: 1 Wire Size - Wire and Cable: 14 AWG
Wire Size (Wire and Cable): 14 AWG Max. Amps: 15
Insulation Material: PVC Jacket Material: Nylon
Standards: UL Temp. Rating: 194 Degrees F
Packaging: Plastic Spool Wire Color: Green
Wire Type - Wire and Cable: THHN Wire Size: 14 AWG
Spool Length: 100 ft. Stranded / Solid: Stranded
Wire Type: THHN Voltage: 600V AC
Insulation Material (Wire and Cable): PVC Jacket Material - Wire and Cable: Nylon
Insulation Material - Wire and Cable: PVC Conductor Design: Stranded
Trade Designation: THHN Length: 100 ft
Jacket Color: Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Green, Length 100 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.11 in, Packaging Spool, Jacket Color Green, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #22959184