Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 14 AWG, Orange, 500ft

  • Zoro #: G0208975
  • Mfr #: 22961701
$82.30
  • Max. Amps: 15
  • Stranded / Solid: Stranded
  • Wire Type - Wire and Cable: THHN
See full product details
This item ships free.

Southwire #22961701 Specifications

  • Zoro #: G0208975
  • Mfr #: 22961701
Max. Amps: 15 Stranded / Solid: Stranded
Wire Type - Wire and Cable: THHN Jacket Material: Nylon
Wire Type: THHN Spool Length: 500 ft.
Standards: UL,E34382 Wire Size (Wire and Cable): 14 AWG
Insulation Material (Wire and Cable): PVC Wire Color: Orange
Wire and Cable Item: Building Wire Wire Size - Wire and Cable: 14 AWG
Number of Conductors: 1 Temp. Rating: 194 Degrees F
Insulation Material: PVC Item: Building Wire
Voltage: 600V AC Jacket Material - Wire and Cable: Nylon
Packaging: Plastic Spool Wire Size: 14 AWG
Insulation Material - Wire and Cable: PVC Nominal Outside Dia.: 0.11 in
Stranding: 19 Length: 500 ft
Trade Designation: THHN Conductor Design: Stranded
Jacket Color: Orange Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Orange, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.11 in, Packaging Spool, Jacket Color Orange, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #22961701