Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 14 AWG, Yellow, 500ft

  • Zoro #: G0184091
  • Mfr #: 11584001
$63.93
  • Packaging: Plastic Spool
  • Insulation Material (Wire and Cable): PVC
  • Stranded / Solid: Solid
See full product details
Orders over $75 ship free.

Southwire #11584001 Specifications

  • Zoro #: G0184091
  • Mfr #: 11584001
Packaging: Plastic Spool Insulation Material (Wire and Cable): PVC
Stranded / Solid: Solid Wire Size (Wire and Cable): 14 AWG
Number of Conductors: 1 Wire Type - Wire and Cable: THHN
Wire Type: THHN Temp. Rating: 194 Degrees F
Standards: UL,E34382 Insulation Material - Wire and Cable: PVC
Jacket Material: Nylon Spool Length: 500 ft.
Wire and Cable Item: Building Wire Item: Building Wire
Wire Color: Yellow Wire Size: 14 AWG
Insulation Material: PVC Max. Amps: 15
Stranding: 1 Nominal Outside Dia.: 0.1 in
Jacket Material - Wire and Cable: Nylon Voltage: 600V AC
Wire Size - Wire and Cable: 14 AWG Conductor Design: Solid
Length: 500 ft Trade Designation: THHN
Jacket Color: Yellow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Yellow, Length 500 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.1 in, Packaging Spool, Jacket Color Yellow, Voltage 600V AC, Stranding 1

Reviews of Southwire #11584001