Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 2 AWG, Blue, 500ft

  • Zoro #: G0210077
  • Mfr #: 31581205
$904.81
  • Packaging: Wood Reel with Fiber Drum
  • Wire and Cable Item: Building Wire
  • Wire Size - Wire and Cable: 2 AWG
See full product details
This item ships free.

Southwire #31581205 Specifications

  • Zoro #: G0210077
  • Mfr #: 31581205
Packaging: Wood Reel with Fiber Drum Wire and Cable Item: Building Wire
Wire Size - Wire and Cable: 2 AWG Insulation Material: PVC
Temp. Rating: 194 Degrees F Insulation Material (Wire and Cable): PVC
Wire Color: Blue Item: Building Wire
Max. Amps: 115 Wire Size (Wire and Cable): 2 AWG
Number of Conductors: 1 Stranded / Solid: Stranded
Wire Size: 2 AWG Spool Length: 500 ft.
Insulation Material - Wire and Cable: PVC Standards: UL
Wire Type - Wire and Cable: THHN Nominal Outside Dia.: 0.38 in
Jacket Material: Nylon Wire Type: THHN
Jacket Material - Wire and Cable: Nylon Voltage: 600V AC
Stranding: 19 Conductor Design: Stranded
Trade Designation: THHN Length: 500 ft
Jacket Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 2 AWG, Wire Color Blue, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.38 in, Packaging Wood Reel with Fiber Drum, Jacket Color Blue, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #31581205