Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 3 AWG, Blue, 500ft

  • Zoro #: G0210025
  • Mfr #: 37276301
$758.77
  • Number of Conductors: 1
  • Item: Building Wire
  • Insulation Material: PVC
See full product details
Out of Stock

Southwire #37276301 Specifications

  • Zoro #: G0210025
  • Mfr #: 37276301
Number of Conductors: 1 Item: Building Wire
Insulation Material: PVC Stranding: 19
Wire Color: Blue Nominal Outside Dia.: 0.35 in
Temp. Rating: 194 Degrees F Wire Type: THHN
Insulation Material - Wire and Cable: PVC Spool Length: 500 ft.
Jacket Material - Wire and Cable: Nylon Standards: UL
Wire and Cable Item: Building Wire Jacket Material: Nylon
Voltage: 600V AC Wire Size - Wire and Cable: 3 AWG
Max. Amps: 100 Packaging: Plastic Spool
Wire Type - Wire and Cable: THHN Stranded / Solid: Stranded
Insulation Material (Wire and Cable): PVC Wire Size: 3 AWG
Length: 500 ft Conductor Design: Stranded
Trade Designation: THHN Jacket Color: Blue
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 3 AWG, Wire Color Blue, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.35 in, Packaging Spool, Jacket Color Blue, Voltage 600V AC, Stranding 19

Reviews of Southwire #37276301