Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 3/0 AWG, Black, 500ft

  • Zoro #: G0210201
  • Mfr #: 20507002
$2,120.52
  • Jacket Material - Wire and Cable: Nylon
  • Insulation Material - Wire and Cable: PVC
  • Standards: UL,E34382
See full product details
This item ships free.

Southwire #20507002 Specifications

  • Zoro #: G0210201
  • Mfr #: 20507002
Jacket Material - Wire and Cable: Nylon Insulation Material - Wire and Cable: PVC
Standards: UL,E34382 Voltage: 600V AC
Insulation Material (Wire and Cable): PVC Number of Conductors: 1
Temp. Rating: 194 Degrees F Max. Amps: 225
Wire Type - Wire and Cable: THHN Wire and Cable Item: Building Wire
Nominal Outside Dia.: 0.57 in Wire Size: 3/0
Wire Size - Wire and Cable: 3/0 Wire Type: THHN
Stranded / Solid: Stranded Wire Color: Black
Insulation Material: PVC Packaging: Wood Reel
Item: Building Wire Spool Length: 500 ft.
Jacket Material: Nylon Stranding: 19
Trade Designation: THHN Conductor Design: Stranded
Length: 500 ft Jacket Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 3/0, Wire Color Black, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.57 in, Packaging Wood Reel, Jacket Color Black, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #20507002